Spiral Flute Tap, M33-3.50, Plug, Metric Coarse, 5 Flutes, Steam Oxide

  • Mfr # TC142-M33-L0-WY80FC

  • Zoro # G2906263


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-3.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Steam Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC142-M33-L0-WY80FC
Zoro #
G2906263
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M33-3.50
Tap Dimension Type
Metric
Overall Length
180.00mm
Shank Dia.
25.00mm
Thread Length
35.00mm
Tap Size
M33
Drill Bit Size
29.50mm
65% Thread Drill Size
30.04 mm
75% Thread Drill Size
29.59mm
Shank Length
67.00 mm
Square Size
20.00mm
Thread Size
M33x3.5
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Standards
DIN 376
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Supreme
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Limit
6HX
Features
Chip Control
Secondary Material Application ISO Code
P
Thread Pitch
3.50mm
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Tap Shank Standard
DIN 376
Thread Standard
Metric Coarse
Secondary Material Application
Steel
Helix Angle
50 Degrees
Spiral Direction
Right Hand
Material Grade - Machining
WY80FC
List Number
TC142-M-L0
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 35 mm, 75 Percent Thread Drill Size 29.59mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.