Spiral Flute Tap, M3.5-0.60, Plug, Metric Coarse, 3 Flutes, Uncoated

  • Mfr # 7051770-M3.5

  • Zoro # G2556053


product price:  $39.99
/ea

Key Features

Overall Length
59.00mm
Tap Style
Spiral Flute
Shank Dia.
4.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7051770-M3.5
Zoro #
G2556053
UPC #
-
Country of Origin
India

Dimensions

Overall Length
59.00mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
6.50mm
Pitch Diameter Limit
6H
Tap Thread Size
M3.5-0.60
Thread Size
M3.5x0.6
65% Thread Drill Size
3.00 mm
Drill Bit Size
2.90mm
Square Size
3.00mm
75% Thread Drill Size
2.90mm
55% Thread Drill Size
#31
Shank Length
42.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
7051770
Tap Finish
Bright (Uncoated)
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Coolant Fed
Non-Coolant Through
Thread Limit
D3, D4
Helix Angle
40 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, N
Thread Pitch
0.60mm
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Coarse
Measurement System
Metric
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6.5 mm, 75 Percent Thread Drill Size 2.90mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.