Spiral Flute Tap, M36-4.00, Plug, Metric Coarse, 5 Flutes, Steam Oxide

  • Mfr # TC142-M36-L0-WY80FC
  • Zoro # G2906053
product price: 
$
713.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-4.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Steam Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TC142-M36-L0-WY80FC
Zoro #
G2906053
UPC #
-
Country of Origin
Germany
Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Steam Oxide
Tap Material
High Speed Steel
Standards
DIN 376
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Supreme
Thread Standard
Metric
Primary Material Application
Stainless Steel
Secondary Material Application
Steel
Thread Pitch
4.00mm
Material Grade - Machining
WY80FC
Tap Shank Standard
DIN 376
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Primary Material Application ISO Code
M
Thread Limit
6HX
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Features
Chip Control
Spiral Direction
Right Hand
Extended Neck
Yes
List Number
TC142-M-L0
Number of Pieces
1
Shank Type
Straight
Class of Fit
6HX

Dimensions

Tap Thread Size
M36-4.00
Thread Length
40.00mm
Tap Dimension Type
Metric
Shank Dia.
28.00mm
Overall Length
200.00mm
Tap Size
M36
Square Size
22.00mm
Drill Bit Size
32.00mm
Shank Length
69.00 mm
Thread Size
M36x4
75% Thread Drill Size
32.10mm
65% Thread Drill Size
32.62 mm
Pitch Diameter Limit
6HX
Square Width
22 mm
Shank Diameter
28 mm
Square Length
22 mm
Wire Rope Length
200 mm
Length
200 mm
Fits Chest Size
Chip Control

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 40 mm, 75 Percent Thread Drill Size 32.10mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.