Spiral Flute Tap, M36-4.00, Plug, Metric Coarse, 5 Flutes, Uncoated

  • Mfr # 20466-M36

  • Zoro # G2893803


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-4.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20466-M36
Zoro #
G2893803
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M36-4.00
Shank Dia.
28.00mm
Tap Dimension Type
Metric
Thread Length
48.00mm
Overall Length
200.00mm
Tap Size
M36
Shank Length
69.00 mm
Drill Bit Size
32.00mm
Square Size
22.00mm
Thread Size
M36x4
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
Tap Style
Spiral Flute
Thread Direction
Right Hand
Standards
DIN 376
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Helix Angle
15 Degrees
Primary Material Application ISO Code
P, S
Primary Material Application
Nickel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Thread Limit
D8, D9
Measurement System
Metric
Thread Pitch
4.00mm
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
List Number
20466
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 200 mm, High Speed Steel, Bright (Uncoated), Thread Length 48 mm, Thread Limit D8/D9, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.