Spiral Flute Tap, M38-1.50, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # P21569-M38X1.5

  • Zoro # G2900788


product price:  $627.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M38-1.50
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M38X1.5
Zoro #
G2900788
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M38-1.50
Thread Length
22.00mm
Tap Dimension Type
Metric
Shank Dia.
28.00mm
Overall Length
170.00mm
Tap Size
M38
Shank Length
69.00 mm
Thread Size
M38x1.5
Square Size
22.00mm
Drill Bit Size
36.50mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Metric
Thread Limit
6H
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Tap Shank Standard
DIN 374
Secondary Material Application ISO Code
N, O
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Primary Material Application
Steel
Shank Type - Machining
Straight
Number of Pieces
1
List Number
P21569

Description

Spiral Flute Tap, Thread Size M38x1.5, Metric, Overall Length 170 mm, High Speed Steel, Bright (Uncoated), Thread Length 22 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.