Spiral Flute Tap, M39-2.00, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # P21569-M39X2

  • Zoro # G2900797


product price:  $659.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M39-2.00
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P21569-M39X2
Zoro #
G2900797
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M39-2.00
Overall Length
170.00mm
Shank Dia.
32.00mm
Tap Dimension Type
Metric
Thread Length
22.00mm
Tap Size
M39
65% Thread Drill Size
37.31 mm
Square Size
24.00mm
75% Thread Drill Size
37.05mm
Shank Length
98.00 mm
Drill Bit Size
37.00mm
Thread Size
M39x2
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Style
Spiral Flute
Standards
DIN 374
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Tap Shank Standard
DIN 374
Measurement System
Metric
Thread Pitch
2.00mm
Thread Limit
6H
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Primary Material Application
Steel
Features
For Long Chipping Materials
List Number
P21569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M39x2, Metric, Overall Length 170 mm, High Speed Steel, Bright (Uncoated), Thread Length 22 mm, 75 Percent Thread Drill Size 37.05mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.