Spiral Flute Tap, M39-3.00, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # P21569-M39X3

  • Zoro # G2900760


product price:  $659.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M39-3.00
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P21569-M39X3
Zoro #
G2900760
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M39-3.00
Thread Length
33.00mm
Tap Dimension Type
Metric
Overall Length
200.00mm
Shank Dia.
32.00mm
Tap Size
M39
Thread Size
M39x3
Shank Length
98.00 mm
Square Size
24.00mm
Drill Bit Size
36.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Tap Shank Standard
DIN 374
Thread Pitch
3.00mm
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Measurement System
Metric
Thread Limit
6H
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric Fine
Helix Angle
45 Degrees
Features
For Long Chipping Materials
Secondary Material Application ISO Code
N, O
List Number
P21569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M39x3, Metric, Overall Length 200 mm, High Speed Steel, Bright (Uncoated), Thread Length 33 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.