Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, TiN

  • Mfr # P2051905-M4

  • Zoro # G2522709


product price: $50.39
/ea

Key Features

Overall Length
65.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2051905-M4
Zoro #
G2522709
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
65.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
6H
Shank Length
42.00 mm
75% Thread Drill Size
3.30mm
Drill Bit Size
3.30mm
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
Square Size
3.40mm
65% Thread Drill Size
3.40 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
List Number
P2051905
Tap Finish
TiN
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Measurement System
Metric
Spiral Direction
Right Hand
Thread Limit
6H
Tap Shank Standard
DIN 371
Thread Standard
Metric Coarse
Primary Material Application
Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Pitch
0.70mm
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Features
For Long Chipping Materials

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, TiN, Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.