Spiral Flute Tap, M42-2.00, Plug, Metric Fine, 6 Flutes, Uncoated

  • Mfr # P21569-M42X2

  • Zoro # G2900779


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-2.00
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P21569-M42X2
Zoro #
G2900779
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M42-2.00
Thread Length
22.00mm
Overall Length
170.00mm
Shank Dia.
32.00mm
Tap Dimension Type
Metric
Tap Size
M42
Thread Size
M42x2
65% Thread Drill Size
40.31 mm
75% Thread Drill Size
40.05mm
Square Size
24.00mm
Shank Length
98.00 mm
Drill Bit Size
40.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
Uncoated
Tap Material
High Speed Steel
Standards
DIN 374
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Measurement System
Metric
Shank Type - Machining
Straight
Thread Limit
D6, D7
Primary Material Application
Steel
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 374
Thread Pitch
2.00mm
List Number
P21569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M42x2, Metric, Overall Length 170 mm, High Speed Steel, Bright (Uncoated), Thread Length 22 mm, 75 Percent Thread Drill Size 40.05mm, Thread Limit D6/D7, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.