Spiral Flute Tap, M42-3.00, Plug, Metric Fine, 6 Flutes, Uncoated

  • Mfr # P21569-M42X3

  • Zoro # G2900742


product price:  $818.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-3.00
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M42X3
Zoro #
G2900742
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M42-3.00
Tap Dimension Type
Metric
Shank Dia.
32.00mm
Thread Length
33.00mm
Overall Length
200.00mm
Tap Size
M42
Thread Size
M42x3
65% Thread Drill Size
39.47 mm
Square Size
24.00mm
75% Thread Drill Size
39.08mm
Drill Bit Size
39.00mm
Shank Length
98.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
Uncoated
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Tap Shank Standard
DIN 374
Measurement System
Metric
Thread Pitch
3.00mm
Thread Limit
D7, D8
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Features
For Long Chipping Materials
Spiral Direction
Right Hand
Number of Pieces
1
List Number
P21569

Description

Spiral Flute Tap, Thread Size M42x3, Metric, Overall Length 200 mm, High Speed Steel, Bright (Uncoated), Thread Length 33 mm, 75 Percent Thread Drill Size 39.08mm, Thread Limit D7/D8, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.