Spiral Flute Tap, M42-4.50, Plug, Metric Coarse, 5 Flutes, Hard Lube

  • Mfr # EP2056302-M42

  • Zoro # G2511667


product price:  $974.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Hard Lube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2056302-M42
Zoro #
G2511667
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M42-4.50
Overall Length
200.00mm
Thread Length
45.00mm
Shank Dia.
32.00mm
Tap Dimension Type
Metric
Tap Size
M42
75% Thread Drill Size
37.62mm
Shank Length
98.00 mm
Thread Size
M42x4.5
65% Thread Drill Size
38.20 mm
Square Size
24.00mm
Drill Bit Size
37.50mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Hard Lube
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
4.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Thread Limit
6HX
Features
For Long Chipping Materials
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Number of Pieces
1
List Number
EP2056302

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 200 mm, High Speed Steel, THL, Thread Length 45 mm, 75 Percent Thread Drill Size 37.62mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.