Spiral Flute Tap, M48-3.00, Plug, Metric Fine, 6 Flutes, Uncoated

  • Mfr # P21569-M48X3

  • Zoro # G2900849


product price:  $1,109.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M48-3.00
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M48X3
Zoro #
G2900849
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M48-3.00
Overall Length
225.00mm
Tap Dimension Type
Metric
Thread Length
36.00mm
Shank Dia.
36.00mm
Tap Size
M48
Shank Length
103.00 mm
Drill Bit Size
45.00mm
Thread Size
M48x3
Square Size
29.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
Uncoated
Tap Material
High Speed Steel
Standards
DIN 374
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Primary Material Application
Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Thread Limit
6H
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees
Thread Pitch
3.00mm
Thread Standard
Metric Fine
Number of Pieces
1
List Number
P21569

Description

Spiral Flute Tap, Thread Size M48x3, Metric, Overall Length 225 mm, High Speed Steel, Bright (Uncoated), Thread Length 36 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.