Spiral Flute Tap, M5-0.80, Plug, Metric Coarse, 3 Flutes, Steam Oxide

  • Mfr # TC142-M5-C0-WY80FC

  • Zoro # G2906351


product price:  $67.39
/ea

Key Features

Overall Length
71.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M5-C0-WY80FC
Zoro #
G2906351
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
71.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
6HX
Drill Bit Size
4.20mm
Square Size
4.90mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20mm
65% Thread Drill Size
4.30 mm
Shank Length
45.00 mm
55% Thread Drill Size
4.40 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Number of Pieces
1
Standards
DIN 371
Tap Thread Type
Metric Coarse
List Number
TC142-M-C0
Cutting Direction - Machining
Right Hand
Series
Supreme
Helix Angle
50 Degrees
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application ISO Code
M
Extended Neck
Yes
Features
Chip Control
Thread Limit
6HX
Thread Pitch
0.80mm
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P
Tap Shank Standard
DIN 371
Material Grade - Machining
WY80FC
Secondary Material Application
Steel

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, Black Oxide, Thread Length 8 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.