Spiral Flute Tap, M5-0.80, Plug, Metric Coarse, 3 Flutes, TiN

  • Mfr # EP2051305-M5

  • Zoro # G2511159


product price: $59.39
/ea

Key Features

Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2051305-M5
Zoro #
G2511159
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.00mm
Tap Thread Size
M5-0.80
75% Thread Drill Size
4.20mm
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
Shank Length
45.00 mm
Drill Bit Size
4.20mm
Square Size
4.90mm
55% Thread Drill Size
4.40 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Thread Limit
6HX
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Features
For Long Chipping Materials
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
0.80mm
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number of Pieces
1
List Number
EP2051305

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, TiN, Thread Length 8 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.