This item is Discontinued.

Walter Spiral Flute Tap, M52-2.00, Plug, Metric Fine, 6 Flutes, Uncoated P21569-M52X2

Spiral Flute Tap, M52-2.00, Plug, Metric Fine, 6 Flutes, Uncoated (Discontinued)

  • Mfr # P21569-M52X2
  • Zoro # G2900830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P21569-M52X2
Zoro #
G2900830
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M52-2.00
Overall Length
190.00mm
Thread Length
26.00mm
Pitch Diameter Limit
6H
Tap Dimension Type
Metric
Shank Dia.
40.00mm
Tap Size
M52
Square Size
32.00mm
Shank Length
130.00 mm
Drill Bit Size
50.00mm
Thread Size
M52x2

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
List Number
P21569
Standards
DIN 374
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Features
For Long Chipping Materials
Thread Pitch
2.00mm
Extended Neck
Yes
Thread Standard
Metric Fine
Measurement System
Metric
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Tap Shank Standard
DIN 374
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Primary Material Application
Steel
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
6H
Thread Limit / Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M52x2, Metric Fine, Overall Length 190.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 26.00 mm, Thread Limit 6H, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.