Spiral Flute Tap, M52-5.00, Plug, Metric Coarse, 5 Flutes, Uncoated

  • Mfr # P20569-M52

  • Zoro # G2898590


product price:  $1,070.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M52-5.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20569-M52
Zoro #
G2898590
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M52-5.00
Tap Dimension Type
Metric
Shank Dia.
40.00mm
Overall Length
250.00mm
Thread Length
50.00mm
Tap Size
M52
Shank Length
130.00 mm
Drill Bit Size
47.00mm
Square Size
32.00mm
Thread Size
M52x5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 376
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Primary Material Application
Steel
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
5.00mm
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Tap Shank Standard
DIN 376
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Spiral Direction
Right Hand
Thread Limit
D10, D9
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
List Number
P20569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M52x5, Metric, Overall Length 250 mm, High Speed Steel, Bright (Uncoated), Thread Length 50 mm, Thread Limit D10/D9, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.