Spiral Flute Tap, M56-5.50, Plug, Metric Coarse, 5 Flutes, Hard Lube
Mfr # EP2056302-M56
Zoro # G2511612
product price:Â $1,787.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M56-5.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Hard Lube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP2056302-M56
Zoro #
G2511612
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M56-5.50
Overall Length
250.00mm
Tap Dimension Type
Metric
Thread Length
55.00mm
Shank Dia.
40.00mm
Tap Size
M56
Drill Bit Size
50.50mm
Shank Length
130.00 mm
Square Size
32.00mm
Thread Size
M56x5.5
Pitch Diameter Limit
6HX
Description
Spiral Flute Tap, Thread Size M56x5.5, Metric, Overall Length 250 mm, High Speed Steel, THL, Thread Length 55 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.