Spiral Flute Tap, M56-5.50, Plug, Metric Coarse, 5 Flutes, Uncoated

  • Mfr # P20569-M56

  • Zoro # G2898283


product price:  $1,229.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M56-5.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20569-M56
Zoro #
G2898283
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M56-5.50
Shank Dia.
40.00mm
Overall Length
250.00mm
Thread Length
55.00mm
Tap Dimension Type
Metric
Tap Size
M56
Thread Size
M56x5.5
Square Size
32.00mm
Drill Bit Size
50.50mm
Shank Length
130.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
Tap Style
Spiral Flute
Standards
DIN 376
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Spiral Direction
Right Hand
Thread Limit
6H
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Extended Neck
Yes
Thread Standard
Metric Coarse
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Pitch
5.50mm
List Number
P20569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M56x5.5, Metric, Overall Length 250 mm, High Speed Steel, Bright (Uncoated), Thread Length 55 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.