Spiral Flute Tap, M6-1.00, Modified Bottoming, Metric Coarse

  • Mfr # 2051062-M6

  • Zoro # G2893760


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Overall Length
81.40mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051062-M6
Zoro #
G2893760
UPC #
-
Country of Origin
India

Dimensions

Overall Length
81.40mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
6HX
Thread Size
M6x1
Drill Bit Size
5.00mm
75% Thread Drill Size
5.00mm
Shank Length
50.00 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Square Size
4.90mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
Tap Finish
Hard Lube
List Number
2051062
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur STE
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Thread Limit
6HX
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N, P
Tap Shank Standard
DIN 371
Measurement System
Metric
Thread Standard
Metric Coarse
Thread Pitch
1.00mm
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, THL, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.