Zoro Homepage

Spiral Flute Tap, M6-1.00, Plug, 2 Flutes, Metric Coarse

  • Mfr # N20536-M6

  • Zoro # G2519793


product price: $49.79
/ea

Key Features

Overall Length
81.40mm
Tap Style
Spiral Flute
Tap Size
M6
Shank Dia.
6.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20536-M6
Zoro #
G2519793
UPC #
-
Country of Origin
India

Dimensions

Overall Length
81.40mm
Tap Size
M6
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6G
Tap Thread Size
M6-1.00
Thread Length
10.00mm
Drill Bit Size
5.00mm
Shank Length
50.00 mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00mm
Square Size
4.90mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Thread Type
Metric Coarse
List Number
N20536
Number of Pieces
1
Standards
DIN 371
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Shank Type - Machining
Straight
Helix Angle
35 Degrees
Thread Pitch
1.00mm
Thread Standard
Metric Coarse
Extended Neck
No
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Thread Limit
6G
Secondary Material Application ISO Code
O, S
Secondary Material Application
Composite, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.