Zoro Homepage

Spiral Flute Tap, M6-1.00, Plug, 2 Flutes, Metric Coarse

  • Mfr # S2051604-M6

  • Zoro # G2904513


product price: $69.39
/ea

Key Features

Overall Length
81.00mm
Tap Style
Spiral Flute
Tap Size
M6
Shank Dia.
6.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2051604-M6
Zoro #
G2904513
UPC #
-
Country of Origin
India

Dimensions

Overall Length
81.00mm
Tap Size
M6
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Tap Thread Size
M6-1.00
Thread Length
10.00mm
Drill Bit Size
5.00mm
Square Size
4.90mm
Thread Size
M6x1
Shank Length
50.00 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
CrN
List Number
S2051604
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur WLM Synchrospeed
Primary Material Application ISO Code
N, O, S
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Features
For long-chipping materials, Rigid Tapping
Thread Pitch
1.00mm
Secondary Material Application
Steel
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Thread Limit
D4, D5
Shank Type - Machining
Weldon Flat
Material Grade - Machining
CRN
Secondary Material Application ISO Code
P
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, CrN, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.