Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, TiCN

  • Mfr # 7051776-M6

  • Zoro # G2556211


product price: $51.15
/ea

Key Features

Overall Length
85.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051776-M6
Zoro #
G2556211
UPC #
-
Country of Origin
India

Dimensions

Overall Length
85.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
6H
Shank Length
59.00 mm
Square Size
4.90mm
Drill Bit Size
5.00mm
75% Thread Drill Size
5.00mm
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
Thread Size
M6x1

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
List Number
7051776
Tap Thread Type
Metric Coarse
Standards
DIN 371
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
Metric Coarse
Measurement System
Metric
Secondary Material Application ISO Code
K, N
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
D4, D5
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 371
Helix Angle
40 Degrees

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.