Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated

  • Mfr # 20460-M6

  • Zoro # G2893550


product price: $44.29
/ea

Key Features

Overall Length
82.50mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20460-M6
Zoro #
G2893550
UPC #
-
Country of Origin
India

Dimensions

Overall Length
82.50mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M6-1.00
65% Thread Drill Size
13/64 in
Drill Bit Size
5.00mm
55% Thread Drill Size
5.25 mm
Shank Length
21.00 mm
Square Size
3.40mm
75% Thread Drill Size
5.00mm
Thread Size
M6x1

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
20460
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 376
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur N
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
D4, D5
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
1.00mm
Helix Angle
15 Degrees
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Extended Neck
Yes
Tap Shank Standard
DIN 376

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.