Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated

  • Mfr # 7051770-M6

  • Zoro # G2556071


product price: $37.79
/ea

Key Features

Overall Length
85.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051770-M6
Zoro #
G2556071
UPC #
-
Country of Origin
India

Dimensions

Overall Length
85.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M6-1.00
75% Thread Drill Size
5.00mm
Drill Bit Size
5.00mm
65% Thread Drill Size
13/64 in
Square Size
4.90mm
Shank Length
50.00 mm
Thread Size
M6x1
55% Thread Drill Size
5.25 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Number of Pieces
1
Standards
DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
7051770
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Right Hand
Thread Limit
D4, D5
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Measurement System
Metric
Helix Angle
40 Degrees
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Secondary Material Application ISO Code
K, N

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.