Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated

  • Mfr # 804101-M6

  • Zoro # G2557821


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Overall Length
81.50mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804101-M6
Zoro #
G2557821
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
81.50mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
19.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
6H
55% Thread Drill Size
5.25 mm
Drill Bit Size
5.00mm
Thread Size
M6x1
75% Thread Drill Size
5.00mm
65% Thread Drill Size
13/64 in
Shank Length
50.00 mm
Square Size
4.90mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 371
Tap Finish
Uncoated
List Number
804101
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur N
Measurement System
Metric
Thread Pitch
1.00mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Coolant Through
Secondary Material Application
Composite
Extended Neck
Yes
Secondary Material Application ISO Code
O
Primary Material Application ISO Code
K, N
Thread Limit
6H
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Tap Shank Standard
DIN 371
Helix Angle
15 Degrees
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 19 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.