Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated

  • Mfr # P20539-M6

  • Zoro # G2523171


product price: $49.99
/ea

Key Features

Overall Length
81.40mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20539-M6
Zoro #
G2523171
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
81.40mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
Square Size
4.90mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00mm
Thread Size
M6x1
Shank Length
50.00 mm
55% Thread Drill Size
5.25 mm
Drill Bit Size
5.00mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Features
For Long Chipping Materials
Primary Material Application ISO Code
P
Primary Material Application
Steel
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Measurement System
Metric
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Thread Pitch
1.00mm
Tap Shank Standard
DIN 371
Thread Limit
6G
List Number
P20539
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.