Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M6, Modified Bottoming, 2 Flutes

  • Mfr # 7569508

  • Zoro # G8300880


product price: $50.89
/ea

Key Features

Overall Length
80 mm
Tap Style
Spiral Flute
Shank Dia.
6.47 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569508
Zoro #
G8300880
UPC #
-
Country of Origin
India

Dimensions

Overall Length
80 mm
Shank Dia.
6.47 mm
Square Size
4.85 mm
Tap Thread Size
6 mm
Shank Length
50.00 mm
Thread Size
6 mm
Tap Length Standard
ANSI, DIN
Thread Length
10 mm
Drill Bit Size
6 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Thread Standard
Metric
Secondary Material Application ISO Code
O, S
Secondary Material Application
Graphite, Plastic, Super-Alloys, Synthetic Materials, Titanium
Tap Finish
Bright (Uncoated)
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Aluminium, Brass, Bronze, Copper
Features
For Long-Chipping Aluminum Alloys (Si Content Less than 7%)
Class of Fit
6H
Shank Type - Machining
Straight
Thread Direction
Right Hand
Series
Paradur X.pert N
Standards
ANSI, DIN
Tap Shank Standard
ANSI, DIN
Helix Angle
35 Degrees
Thread Limit
6H

Description

Spiral Flute Tap, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.