Spiral Flute Tap, M64-6.00, Plug, Metric Coarse, 6 Flutes, Hard Lube

  • Mfr # EP2056302-M64

  • Zoro # G2511481


product price:  $2,274.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M64-6.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
6
Tap Finish
Hard Lube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2056302-M64
Zoro #
G2511481
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M64-6.00
Shank Dia.
50.00mm
Tap Dimension Type
Metric
Overall Length
315.00mm
Thread Length
60.00mm
Tap Size
M64
Thread Size
M64x6
Shank Length
137.00 mm
Drill Bit Size
58.00mm
Square Size
39.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
6
Tap Finish
Hard Lube
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
DIN 376
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Extended Neck
Yes
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Thread Pitch
6.00mm
Tap Shank Standard
DIN 376
Measurement System
Metric
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
List Number
EP2056302
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M64x6, Metric, Overall Length 315 mm, High Speed Steel, THL, Thread Length 60 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.