Spiral Flute Tap, M8-1.00, Plug, Metric Fine, 3 Flutes, Hard Lube
Mfr # S2156302-M8X1
Zoro # G2905128
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S2156302-M8X1
Zoro #
G2905128
UPC #
-
Country of Origin
India
Dimensions
Overall Length
91.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
10.00mm
Tap Thread Size
M8-1.00
Pitch Diameter Limit
6HX
65% Thread Drill Size
9/32 in
Square Size
6.20mm
Drill Bit Size
7.00mm
Shank Length
55.00 mm
55% Thread Drill Size
7.25 mm
75% Thread Drill Size
7.00mm
Thread Size
M8x1
Description
Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, THL, Thread Length 10.5 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.