Spiral Flute Tap, M8-1.00, Plug, Metric Fine, 3 Flutes, TiN

  • Mfr # P2158905-M8X1

  • Zoro # G2900989


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2158905-M8X1
Zoro #
G2900989
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Pitch Diameter Limit
6G
Tap Thread Size
M8-1.00
Drill Bit Size
7.00mm
65% Thread Drill Size
9/32 in
Shank Length
78.00 mm
55% Thread Drill Size
7.25 mm
Thread Size
M8x1
Square Size
4.90mm
75% Thread Drill Size
7.00mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 374
List Number
P2158905
Tap Finish
TiN
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Measurement System
Metric
Extended Neck
Yes
Thread Standard
Metric Fine
Spiral Direction
Right Hand
Thread Pitch
1.00mm
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Thread Limit
6G
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 12 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.