Spiral Flute Tap, M8-1.00, Plug, Metric Fine, 3 Flutes, Uncoated

  • Mfr # 21460-M8X1

  • Zoro # G2896490


product price: $62.39
/ea

Key Features

Overall Length
91.50mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21460-M8X1
Zoro #
G2896490
UPC #
-
Country of Origin
India

Dimensions

Overall Length
91.50mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
13.00mm
Tap Thread Size
M8-1.00
Pitch Diameter Limit
6H
Square Size
4.90mm
Drill Bit Size
7.00mm
55% Thread Drill Size
7.25 mm
Thread Size
M8x1
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00mm
Shank Length
23.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
List Number
21460
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 374
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur N
Thread Standard
Metric Fine
Measurement System
Metric
Thread Limit
D4, D5
Spiral Direction
Right Hand
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
No
Thread Pitch
1.00mm
Helix Angle
15 Degrees
Features
For Long Chipping Materials

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.