Spiral Flute Tap, M8-1.25, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # EP2051362-M8

  • Zoro # G2511299


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Overall Length
91.50mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
8.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2051362-M8
Zoro #
G2511299
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.50mm
Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Tap Thread Size
M8-1.25
Thread Length
12.00mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Drill Bit Size
6.80mm
Square Size
6.20mm
Shank Length
55.00 mm
Thread Size
M8x1.25

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
EP2051362
Tap Thread Type
Metric Coarse
Standards
DIN 371
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
6HX
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
DIN 371
Thread Pitch
1.25mm

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, THL, Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.