Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M8-1.25, Plug, 2 Flutes, Metric Coarse

  • Mfr # S20516-M8

  • Zoro # G2904443


product price: $56.39
/ea

Key Features

Overall Length
91.00mm
Tap Style
Spiral Flute
Tap Size
M8
Shank Dia.
8.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20516-M8
Zoro #
G2904443
UPC #
-
Country of Origin
India

Dimensions

Overall Length
91.00mm
Tap Size
M8
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Thread Length
12.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
Shank Length
55.00 mm
Drill Bit Size
6.80mm
65% Thread Drill Size
I
Square Size
6.20mm
Thread Size
M8x1.25
75% Thread Drill Size
H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
List Number
S20516
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur WLM Synchrospeed
Secondary Material Application
Steel
Features
For long-chipping materials, Rigid Tapping
Secondary Material Application ISO Code
P
Tap Shank Standard
DIN 371
Thread Pitch
1.25mm
Shank Type - Machining
Weldon Flat
Thread Limit
D4, D5
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Thread Standard
Metric Coarse
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, O, S

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.