Spiral Flute Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, Hard Lube

  • Mfr # EP2051312-M8

  • Zoro # G2511201


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2051312-M8
Zoro #
G2511201
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
90.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M8-1.25
Drill Bit Size
6.80mm
Square Size
6.20mm
75% Thread Drill Size
H
Thread Size
M8x1.25
65% Thread Drill Size
I
Shank Length
55.00 mm
55% Thread Drill Size
7.10 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
THL
List Number
EP2051312
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Extended Neck
Yes
Thread Pitch
1.25mm
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
6HX
Coolant Fed
Coolant Through
Features
For Long Chipping Materials
Tap Shank Standard
DIN 371

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, THL, Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.