Spiral Flute Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiN

  • Mfr # P2054905-M8

  • Zoro # G2523241


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Overall Length
91.50mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2054905-M8
Zoro #
G2523241
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.50mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
Drill Bit Size
6.80mm
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Shank Length
55.00 mm
Square Size
6.20mm
Pitch Diameter Limit
7G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Pitch
1.25mm
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Primary Material Application
Steel
Thread Standard
Metric Coarse
Thread Limit
7G
Extended Neck
Yes
Measurement System
Metric
Number of Pieces
1
List Number
P2054905

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit 7G, Class of Fit 7G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.