Spiral Flute Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, Uncoated

  • Mfr # 7056770-M8

  • Zoro # G2556491


product price: $45.99
/ea

Key Features

Overall Length
96.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7056770-M8
Zoro #
G2556491
UPC #
-
Country of Origin
India

Dimensions

Overall Length
96.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
6H
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Thread Size
M8x1.25
Shank Length
23.00 mm
Drill Bit Size
6.80mm
65% Thread Drill Size
I
Square Size
4.90mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
List Number
7056770
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Tap Shank Standard
DIN 376
Primary Material Application
Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
K, N
Measurement System
Metric
Primary Material Application ISO Code
P
Thread Pitch
1.25mm
Thread Limit
D4, D5
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Thread Standard
Metric Coarse

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.