Spiral Flute Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, Uncoated

  • Mfr # P2056935-M8

  • Zoro # G2898240


product price:  $93.39
/ea
Free Shipping & Returns

Key Features

Overall Length
183.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2056935-M8
Zoro #
G2898240
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
183.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
6H
55% Thread Drill Size
7.10 mm
Square Size
4.90mm
75% Thread Drill Size
H
Shank Length
23.00 mm
Thread Size
M8x1.25
Drill Bit Size
6.80mm
65% Thread Drill Size
I

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376 XL
Number of Pieces
1
List Number
P2056935
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Helix Angle
45 Degrees
Features
For Long Chipping Materials
Primary Material Application
Steel
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Tap Shank Standard
DIN 376 XL
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Metric
Thread Limit
D4, D5
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 180 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.