Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 205106-M4
Zoro # G2893928
product price: $50.29
/eaKey Features
Overall Length
65.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205106-M4
Zoro #
G2893928
UPC #
-
Country of Origin
India
Dimensions
Overall Length
65.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.70
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Drill Bit Size
3.30mm
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30mm
Square Size
3.40mm
Shank Length
42.00 mm
Pitch Diameter Limit
6HX
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.