Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # EP2051352-M4

  • Zoro # G2511183


product price: $72.99
/ea

Key Features

Overall Length
64.60mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2051352-M4
Zoro #
G2511183
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
64.60mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.70
Square Size
3.40mm
Drill Bit Size
3.30mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30mm
Shank Length
48.20 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
6HX
Features
For Long Chipping Materials
Helix Angle
45 Degrees
Coolant Fed
Coolant Through
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Thread Pitch
0.70mm
Thread Standard
Metric Coarse
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
List Number
EP2051352
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, THL, Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.