Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # EP2051352-M5
Zoro # G2511070
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP2051352-M5
Zoro #
G2511070
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
72.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.00mm
Tap Thread Size
M5-0.80
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Drill Bit Size
4.20mm
Square Size
4.90mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20mm
Shank Length
49.30 mm
Pitch Diameter Limit
6HX
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, THL, Thread Length 8 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.