Zoro Homepage

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 2051062-M8

  • Zoro # G2893867


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91.50mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
8.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051062-M8
Zoro #
G2893867
UPC #
-
Country of Origin
India

Dimensions

Overall Length
91.50mm
Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Thread Length
12.00mm
Tap Thread Size
M8-1.25
Shank Length
55.00 mm
Thread Size
M8x1.25
Drill Bit Size
6.80mm
65% Thread Drill Size
I
Square Size
6.20mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Hard Lube
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur STE
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Extended Neck
Yes
Thread Pitch
1.25mm
Thread Limit
6HX
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Secondary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Number of Pieces
1
List Number
2051062

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, THL, Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.