Zoro Homepage

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 2051315-M6

  • Zoro # G2893882


product price: $65.15
/ea

Key Features

Overall Length
81.40mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
6.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051315-M6
Zoro #
G2893882
UPC #
-
Country of Origin
India

Dimensions

Overall Length
81.40mm
Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Tap Thread Size
M6-1.00
Thread Length
10.00mm
Shank Length
58.00 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00mm
Square Size
4.90mm
Thread Size
M6x1
Drill Bit Size
5.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Inox 25
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
D4, D5
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Measurement System
Metric
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Thread Pitch
1.00mm
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Helix Angle
25 Degrees
Features
For Long Chipping Materials
Number of Pieces
1
List Number
2051315

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiN, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.