Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 2156062-M8X1

  • Zoro # G2896630


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91.50mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
6.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2156062-M8X1
Zoro #
G2896630
UPC #
-
Country of Origin
India

Dimensions

Overall Length
91.50mm
Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Thread Length
13.00mm
Tap Thread Size
M8-1.00
75% Thread Drill Size
7.00mm
65% Thread Drill Size
9/32 in
55% Thread Drill Size
7.25 mm
Drill Bit Size
7.00mm
Thread Size
M8x1
Square Size
4.90mm
Shank Length
23.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Hard Lube
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur STE
Helix Angle
40 Degrees
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N, P
Tap Shank Standard
DIN 374
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Thread Standard
Metric Fine
Spiral Direction
Right Hand
Thread Pitch
1.00mm
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Number of Pieces
1
List Number
2156062

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, THL, Thread Length 13 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.