Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # EP2051352-M10

  • Zoro # G2511229


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
10.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2051352-M10
Zoro #
G2511229
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Tap Thread Size
M10-1.50
Thread Length
15.00mm
75% Thread Drill Size
8.50mm
Square Size
8.00mm
Drill Bit Size
8.50mm
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Shank Length
61.00 mm
Thread Size
M10x1.5
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Thread Pitch
1.50mm
Extended Neck
Yes
Features
For Long Chipping Materials
Tap Shank Standard
DIN 371
Coolant Fed
Coolant Through
Thread Limit
6HX
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Number of Pieces
1
List Number
EP2051352

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, THL, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.