Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # EP2051352-M8

  • Zoro # G2511247


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
8.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2051352-M8
Zoro #
G2511247
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
90.00mm
Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Tap Thread Size
M8-1.25
Thread Length
12.00mm
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
65% Thread Drill Size
I
Drill Bit Size
6.80mm
Square Size
6.20mm
Thread Size
M8x1.25
Shank Length
55.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Thread Pitch
1.25mm
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Coolant Through
Thread Limit
6HX
Extended Neck
Yes
Thread Standard
Metric Coarse
Features
For Long Chipping Materials
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Measurement System
Metric
Tap Shank Standard
DIN 371
Number of Pieces
1
List Number
EP2051352

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, THL, Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.