Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # EP2156362-M8X1

  • Zoro # G2513968


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Overall Length
91.50mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
6.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2156362-M8X1
Zoro #
G2513968
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.50mm
Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Thread Length
12.00mm
Tap Thread Size
M8-1.00
Shank Length
23.00 mm
75% Thread Drill Size
7.00mm
55% Thread Drill Size
7.25 mm
Square Size
4.90mm
Drill Bit Size
7.00mm
Thread Size
M8x1
65% Thread Drill Size
9/32 in
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN 374
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric Fine
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 374
Helix Angle
45 Degrees
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Limit
6HX
Features
For Long Chipping Materials
Thread Pitch
1.00mm
List Number
EP2156362
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, THL, Thread Length 12 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.