Zoro Homepage

Spiral Flute Tap, Plug, 2

  • Mfr # A2340606-UNF1

  • Zoro # G2564252


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Tap Size
#1
Shank Dia.
1/8"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2340606-UNF1
Zoro #
G2564252
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-3/4"
Tap Size
#1
Shank Dia.
1/8"
Tap Dimension Type
Inch
Thread Length
1/4"
Tap Thread Size
#1-72
Pitch Diameter Limit
3B
65% Thread Drill Size
1.55 mm
Drill Bit Size
0.0610 in
Thread Size
#1-72
75% Thread Drill Size
#53
55% Thread Drill Size
1.60 mm
Shank Length
35.90 mm
Square Size
2.79mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
TiCN
Standards
ANSI B94.9
List Number
A2340606
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ti
Primary Material Application
Nickel, Steel, Titanium
Shank Type - Machining
Straight
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Tap Shank Standard
ANSI B94.9
Spiral Direction
Right Hand
Helix Angle
15 Degrees
Extended Neck
Yes
Class of Fit
3B
Thread Limit
H1, H2
Threads per Inch
72
Primary Material Application ISO Code
P, S

Description

Spiral Flute Tap, Thread Size #1-72, UNF, Overall Length 42.9 mm, High Speed Steel, TiCN, Thread Length 7 mm, 75 Percent Thread Drill Size #53, Thread Limit H1/H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.