Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 2 Flutes

  • Mfr # A2340806-UNF0

  • Zoro # G2564410


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2340806-UNF0
Zoro #
G2564410
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-5/8"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#0
Thread Length
1/4"
Tap Thread Size
#0-80
Pitch Diameter Limit
3B
65% Thread Drill Size
1.25 mm
Thread Size
#0-80
75% Thread Drill Size
1.20mm
Square Size
2.79mm
Shank Length
35.80 mm
55% Thread Drill Size
1.30 mm
Drill Bit Size
0.0490 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
TiCN
List Number
A2340806
Standards
ANSI B94.9
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Thread Limit
H1
Class of Fit
3B
Primary Material Application ISO Code
S
Thread Standard
UNF
Measurement System
Pipe
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Tap Shank Standard
ANSI B94.9
Threads per Inch
80
Helix Angle
25 Degrees
Secondary Material Application
Steel
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size #0-80, UNF, Overall Length 41.3 mm, High Speed Steel, TiCN, Thread Length 5.5 mm, 75 Percent Thread Drill Size 1.20mm, Thread Limit H1, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.