Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # N225069-EGUNC10

  • Zoro # G2520119


product price: $50.89
/ea

Key Features

Overall Length
3-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N225069-EGUNC10
Zoro #
G2520119
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-3/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
3/8"
Tap Thread Size
#10-24
Pitch Diameter Limit
3B
Square Size
5.50 mm
Thread Size
#10-24
Shank Length
50.00 mm
55% Thread Drill Size
#21
75% Thread Drill Size
#25
65% Thread Drill Size
#23

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Thread Type
UNC
Tap Finish
Uncoated
Number of Pieces
1
List Number
N225069
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Measurement System
Pipe
Thread Standard
UNC
Spiral Direction
Right Hand
Secondary Material Application
Composite, Nickel, Titanium
Thread Limit
3B
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Threads per Inch
24
Class of Fit
3B
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application ISO Code
O, S
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
35 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-24, UNC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10 mm, Tap Chamfer Modified Bottoming, Thread Limit 3B, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.