Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 2 Flutes

  • Mfr # N225069-EGUNC8

  • Zoro # G2520073


product price: $44.59
/ea

Key Features

Overall Length
3-3/16"
Tap Style
Spiral Flute
Tap Size
#8
Shank Dia.
1/4"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N225069-EGUNC8
Zoro #
G2520073
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-3/16"
Tap Size
#8
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Thread Size
#8-32
Pitch Diameter Limit
3B
Thread Length
3/8"
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Shank Length
50.00 mm
Thread Size
#8-32
Square Size
4.50 mm
65% Thread Drill Size
3.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Number of Pieces
1
Tap Finish
Uncoated
List Number
N225069
Tap Thread Type
UNC
Standards
DIN 2184-1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite, Nickel, Titanium
Class of Fit
3B
Features
For Long-Chipping Materials
Secondary Material Application ISO Code
O, S
Threads per Inch
32
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Limit
3B
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Helix Angle
35 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10 mm, Tap Chamfer Modified Bottoming, Thread Limit 3B, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.